Beli nesting rack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Cast Iron Pneumatic Ball Valve Flange Type (Full Bore)
    Mulai

    Rp5.899.900

    Kitz Cast Iron Pneumatic Ball Valve Flange Type (Full Bore)
    atribut:
    • Material (stem): SUS403
    • Material (ball seat): PTFE
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Cap Material: FC200
    • Ball Material: SCS13A/SUS304/SUS304TP
    • Body Material: FC200
    • Bore Diameter: Full bore
    • Class: 10K
    • Connection Method: Pipe flanges
    • Method: floating
    • Pressure: Temperature reference (SUS34)
    • Shape: straight
  2. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp669.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  3. GCP Pallet Plastic Medium Duty Pallet (Palet Plastik)
    Mulai

    Rp1.099.900

    GCP Pallet Plastic Medium Duty Pallet (Palet Plastik)
    Deskripsi:
    Aplikasi Digunakan Pallet CP 126 AS- Cocok untuk sistem Rack ASRS & Drive - In Rack- Cocok untuk Industri Makanan & Minuman, Gudang Industri, Industri Petrokimia, dll- Asumsi untuk beban palet adalah beban seragam
    atribut:
    • Handling For : Forklift, Handpallet, Stacker
  4. EXEN Relay Knocker (Direct Type)
    Mulai

    Rp32.999.900

    EXEN Relay Knocker (Direct Type)
    Deskripsi:
    -Suitable for directly hitting objects such as when the part to be hit moves or rotates, with the external hammer by installing the knocker part onto a separate fixed position.-Economical because it has the function of relay piping and can operate multipl-To eliminate powder adhesion of moving hoppers and rotating drums.
    atribut:
    • Purpose of Use: To eliminate powder adhesion of moving hoppers and rotating drums.
  5. Nippon Pneumatic Industrial (NPK) Air Drill
    Mulai

    Rp10.999.900

    Nippon Pneumatic Industrial (NPK) Air Drill
    Deskripsi:
    -Small-sized, lightweight and powerful air motor are used, so that quick drilling work is possible.-For drilling work in various industries such as electrical equipment, sash, sheet metal, prefabrication, etc.
    atribut:
    • Chuck Capacity (mm): 10
    • Drilling Capacity: 10mm
    • Air consumption: 0.55
    • Hose Intake Port: Rc1/4
    • Exhaust: Back
    • No-load Speed (minute): 2000
    • Total Length: 156mm
  6. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  7. WAKO Rubber Stopper
    Mulai

    Rp9.399.900

    WAKO Rubber Stopper
    atribut:
    • Color: Black/Yellow
    • W x L (mm): 50x1220
    • Thickness (mm): 20
    • Mounting Method: Not fixing and only placing on a floor
    • Finish Material: Synthetic Rubber
  8. Safeway Plastic Pallet Light Duty (Palet Plastik)
    Mulai

    Rp1.099.900

    Safeway Plastic Pallet Light Duty (Palet Plastik)
    atribut:
    • Material: HDPE/PPC
    • Dynamic Load (kg): 1000
  9. Safeway Pallet Plastic One Way Series (Palet Plastik)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp399.900

    Safeway Pallet Plastic One Way Series (Palet Plastik)
    Deskripsi:
    Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecial
    atribut:
    • Type: Grille Deck Surface Non-Reversible
    • Accessible By: Forklift (4-way); Hand Truck (4-way)
  10. Panasonic Scanner
    Mulai

    Rp8.299.900

    Panasonic Scanner
    Deskripsi:
    A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
  11. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp309.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  12. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  13. Rabbit Plastic Pallet NPR Series (Palet Plastik)
    Mulai

    Rp969.900

    Rabbit Plastic Pallet NPR Series (Palet Plastik)
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
  14. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp159.900

  15. Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.399.900

    Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)
    Deskripsi:
    Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.
    atribut:
    • Pole color: Blue
    • Coating Process: Powder Coating
    • Plat Thickness (mm): 0.7
    • Color: Orange
  16. Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Series
    Mulai

    Rp2.499.900

    Kitz 10K Cast Iron Ball Valve (Full Bore) 10FCTB Series
    atribut:
    • Class: 10K
    • Bore Diameter: Full bore
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, steam
    • Handle Shape: Lever type
    • Shape: straight
    • Type: cast iron
Daftar Harga nesting rack Terbaru November 2026
NITTO KOHKI for Plate Assembly Pipe HB-15Rp5.899.900
Kitz Cast Iron Pneumatic Ball Valve Flange Type (Full Bore)Rp5.899.900
Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)Rp669.900
GCP Pallet Plastic Medium Duty Pallet (Palet Plastik)Rp1.099.900
EXEN Relay Knocker (Direct Type)Rp32.999.900
Nippon Pneumatic Industrial (NPK) Air DrillRp10.999.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
WAKO Rubber StopperRp9.399.900
Safeway Plastic Pallet Light Duty (Palet Plastik)Rp1.099.900
Safeway Pallet Plastic One Way Series (Palet Plastik)Rp399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)